Zoro Homepage

MODEL 10000 FOR BATTERY POWER

  • Mfr # RW-10000

  • Zoro # G614894764


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Voltage
(2) 12 Volt batteries
For Use With
Readywelder
Includes
One 1 lb. spool .035" flux core wire
Case Included
Yes
Welding Tips Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW-10000
Zoro #
G614894764
UPC #
-
Country of Origin
United States

Details

Voltage
(2) 12 Volt batteries
For Use With
Readywelder
Includes
One 1 lb. spool .035" flux core wire
Case Included
Yes
Welding Tips Included
Yes

Description

MODEL 10000 Ready Welder is a professional grade portable welding tool that utilizes 2 12 volt batteries to give you the power to weld virtually anywhere . Its compcat design makes it perfect for both on-the go and in shop use.


  • •Only requires (2) 2 volt batteries for operation
  • •Portable unit can be used in the field or in the shop
  • •Includes 1 lb. spool .035" flux core wire
  • •Includes foam-lined carrying case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.