Shop REAGENTS
See all product information
Conductivity/TDS Standard, Bottle
Mfr # CC900200
Zoro # G822841673
product price:Â $34.39
/eaKey Features
Form
Liquid
Shipping Restrictions
Not Regulated
Standards
ISO/IEC 17025, OSHA
Shelf Life
1 yr
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC900200
Zoro #
G822841673
UPC #
-
Country of Origin
United States
Details
Form
Liquid
Shipping Restrictions
Not Regulated
Standards
ISO/IEC 17025, OSHA
Shelf Life
1 yr
Calibration Certificate
NIST
Color
Colorless
Product Type
Conductivity/TDS Standard
Storage Temperature
Ambient
Volume
500 mL
Item
Conductivity/TDS Standard
Container Type
Bottle
Quantity
1
Concentration
Less Than1%
Application
Chemical Manufacturing
Container Material
Polycoated
Description
Conductivity/TDS Standard, Concentration less than 1 Percent, Chemical Grade Reagent, Chemical Family Type Standard, Calibration Certificate NIST, Shelf Life 1 yr, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.