Shop REAL WOOD PRODUCTS
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 ' W.x8 ' L.x3/4'' Thick Natural Cedar Privacy Diamond Lattice Panel
- Mfr # L3130
- Zoro # G721879166
product price:Â
$
143.99
/ea
Key Features
Color
Natural Cedar
Material
Cedar
Length
8 ft
Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L3130
- Zoro #
- G721879166
- UPC #
- 98568851899
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Width
- 4 ft
Details
- Color
- Natural Cedar
- Material
- Cedar
Description
Heavy-duty cedar lattice panel with privacy spacing. Cedar resists rot decay harsh weather and termites. Ideal to add to pergolas patios or any outdoor space. Adds support and strength to existing structures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.