4 ' W.x8 ' L.x3/4'' Thick Natural Cedar Privacy Lattice Panel
- Mfr # L3060
- Zoro # G121884968
product price:Â
$
131.99
/ea
Key Features
Length
8 ft
Color
Natural
Material
Cedar
Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L3060
- Zoro #
- G121884968
- UPC #
- 98568112501
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Width
- 4 ft
Details
- Color
- Natural
- Material
- Cedar
Description
Heavy-duty cedar lattice featuring all clinch stapled joints. Designed for the rustic look. Rough sawn western red cedar resists decay from weather and insects making it ideal for exterior uses such as trellises garden dividers and fencing. Heavy-duty cedar privacy lattice 2-5/8 In. spacing 4 Ft. W. x 8 Ft. L. x 3/4 In. Thick.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.