Snap-Lid Storage Bin, 16.9 gal, 17.31in x 28in x 12.25in, Transparent Blue

  • Mfr # 64L TBL

  • Zoro # G815510920


product price: $35.59
/ea

Key Features

Stackable
Yes
Material
Plastic
Overall Width
17.31 in
Overall Height
12.25 in
Volume Capacity
16.9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64L TBL
Zoro #
G815510920
UPC #
60024800123
Country of Origin
United States

Dimensions

Overall Width
17.31 in
Overall Height
12.25 in
Overall Depth
28 in

Details

Item
Storage Bin
Stackable
Yes
Material
Plastic
Volume Capacity
16.9 gal
Includes
(1) Lid
Color
Transparent Blue

Description

Store files, sports equipment, toys, bedding, decorations, office supplies and more. Made of durable polypropylene, this bin features reinforced sides for enhanced compression strength, so that it maintains its shape when stacked. Flat bottom and recessed, flat lid deliver increased rigidity, while ensuring stacking stability. Snap-tight lock closes with a satisfying, audible snap to let you know that your bin's lid is properly fit. Clear body allows you to check your bin's contents with having to open it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.