Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-Lid Storage Bin, 4.49 gal, 11in x 18in x 4in, Clear/Blue, 4PK

  • Mfr # 17C-PK4CB

  • Zoro # G215510919


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Includes
(4) Lids
Stackable
Yes
Color
Clear/Blue
Overall Height
4 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17C-PK4CB
Zoro #
G215510919
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
18 in
Overall Width
11 in

Details

Item
Storage Bin
Includes
(4) Lids
Stackable
Yes
Color
Clear/Blue
Volume Capacity
4.49 gal
Material
Plastic

Description

Store files, sports equipment, toys, bedding, decorations, office supplies and more. Made of durable polypropylene, this bin features reinforced sides for enhanced compression strength, so that it maintains its shape when stacked. Flat bottom and recessed, flat lid deliver increased rigidity, while ensuring stacking stability. Snap-tight lock closes with a satisfying, audible snap to let you know that your bin's lid is properly fit. Clear body allows you to check your bin's contents with having to open it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.