Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Really Useful Box Storage Boxes, Clear, Plastic 6662688

Storage Boxes, Clear, Plastic (Discontinued)

  • Mfr # 6662688
  • Zoro # G604077696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6662688
Zoro #
G604077696
UPC #
5060024802542
Country of Origin
Unknown

Details

Item
Storage Boxes
Color
Clear
Material
Plastic

Description

Features
  • Opbergdoos uit sterke, transparante kunststof. Deksel afsluitbaar met 2 clips
  • Waardoor de inhoud beschermd wordt tegen stof en vuil
  • Perfect stapelbaar met of zonder deksel. Volledig platte en versterkte bodem
  • Pack of 8
Specifications
  • Color: Clear
  • Country of Origin: United Kingdom
  • Material: Plastic
  • Capacity: 1.5 Litre
  • Stackable: Yes
  • Lid Included: Yes
  • Dimension: 2-3/4" H x 4" W x 14" D
  • Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.