This item is Discontinued.

Really Useful Box Storage Tote W/ Lid, 2.37 gal, 15-11/20 in L x 10-1/25 in W x 6-1/10 in H, Black 9BK-PK4

This item is Discontinued.

Really Useful Box

Storage Tote W/ Lid, 2.37 gal, 15-11/20 in L x 10-1/25 in W x 6-1/10 in H, Black (Discontinued)

Mfr # 9BK-PK4
Zoro # G122798141
Country of Origin United Kingdom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9BK-PK4
Zoro #
G122798141
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
6.1 in
Overall Length
10.04 in
Overall Width
15.55 in

Details

Volume Capacity
2.38 gal
Material
Plastic
Color
Black
Item
Storage Tote
Stackable
Yes

Description

The Really Useful Box storage tote features handles with clip locks to secure the lid, offering convenient storage for your DVDs, CDs, documents, and utensils. The box is extremely durable and is made of 100% recycled plastic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.