Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera System(1)Surface, (2) Side Cameras

  • Mfr # RVS-770616-NM

  • Zoro # G8540052


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Camera Type
CCD
Monitor Type
LED
Viewing Angle
130 Degrees
Monitor Size
7 in
Power Required
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVS-770616-NM
Zoro #
G8540052
UPC #
813380015560
Country of Origin
China

Dimensions

Monitor Size
7 in
Manufacturers Warranty Length
1 yr
Monitor Length
7 in
Monitor Display Size
7 in
Monitor Height
5 1/4 in

Details

Item
Rear View Camera System
Camera Type
CCD
Monitor Type
LED
Viewing Angle
130 Degrees
Power Required
12 to 24V DC
IP Rating
IP69K
Impact Rating
100G
Features
Back-Up Camera System with 1 Back-Up and 2 Side Cameras, Trailer Tow Quick Connect Kit, Waterproof Cameras
Camera Resolution
410K
Includes
Screw Kit
Voltage
9-32V DC
Connectivity
No Connectivity
Night Vision Distance
50 ft
Audio Output
0.5 W Speakers
Functions
Night Vision
Manufacturer Warranty
1 yr
Connection Type
Wired
Compatible Vehicle Type
Universal
Number of Cameras Included
3
Image Sensor Type
1/3 in Color CCD Image Sensor/CMOS Image Sensor
Screen Type
Split Screen
Camera Types Included
Backup Camera, Side View Camera
Number of Camera Inputs
3
Operating Voltage
9-32V DC

Description

Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Side View Camera, Camera Resolution 410K, Monitor Display Size 7 in, Operating Voltage 9-32V DC, Compatible Vehicle Type Universal, Includes Screw Kit, Number of Cameras Included 3, Image Sensor Type 1/3 in Color CCD Image Sensor/CMOS Image Sensor, Audio Output 0.5 W Speakers, Connection Type Wired

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.