19200-75352 32 oz Lemon Lysol RTU All Purpose Cleaner - Case of 12
- Mfr # 19200-75352
- Zoro # G504118550
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Size
32 oz
Ready to Use/Concentrated
Ready to Use
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19200-75352
- Zoro #
- G504118550
- UPC #
- 656973712275
- Country of Origin
- China
Dimensions
- Size
- 32 oz
Details
- Item
- All Purpose Cleaner
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Lemon
Description
This versatile all-purpose cleaner cleans, disinfects, deodorizes and kills 99.9 percent of all bacteria on hard, nonporous surfaces when used as directed. This convenient, ready-to-use trigger spray cuts through tough grease and grime.
Features- Lemon lysol rtu all purpose cleaner
- Case of 12
- Capacity: 32 oz
- Weight: 24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.