Shop RECKITT BENCKISER
See all product information
Create Account
Professional 144 oz Clean & Fresh Concentrated Multi-Surface Cleaner, Lemon
- Mfr # RE471858
- Zoro # G009691510
product price:Â
$
35.45
/ea
Key Features
Ready to Use/Concentrated
Concentrated
Fragrance
Lemon
Size
144 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RE471858
- Zoro #
- G009691510
- UPC #
- 758218437797
- Country of Origin
- China
Dimensions
- Size
- 144 oz
Details
- Item
- Multi-Surface Cleaner
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Lemon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.