Shop RECKITT BENCKISER
See all product information
Create Account
79717 Scented Oil Refill; Fresh Waters; .67oz; 2-Pack
Mfr # 79717
Zoro # G404111743
product price:Â $33.39
/eaKey Features
Refill Type
Oil
Refill Life
60 days
Color
Clear
For Use With
Compatible with Airwick Continuous Air Freshener Dispenser
Refill Size
0.7 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79717
- Zoro #
- G404111743
- UPC #
- 62338797175
- Country of Origin
- Mexico
Dimensions
- Refill Size
- 0.7 fl oz
Details
- Item
- Air Freshener Refill
- Fragrance
- Freshwater
- Refill Type
- Oil
- Refill Life
- 60 days
- Color
- Clear
- For Use With
- Compatible with Airwick Continuous Air Freshener Dispenser
Description
Essential oils fill your room with a pleasant fragrance. Long-lasting refills last much longer than aerosol alternatives. Scent: Fresh Waters; Physical Form: Liquid; Application: Automatic Odor Control.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.