Shop RECKITT BENCKISER
See all product information
Create Account
Bathroom Cleaner, 22 fl oz, Trigger Spray Bottle, Foam, Island Breeze
- Mfr # 90036CT
- Zoro # G304919241
product price:Â
$
95.15
/ea
Key Features
Surfaces for Use On
Fiberglass, Plastic, Vinyl
Series
No Series
Container Type
Trigger Spray Bottle
Container Size
22 fl oz
Cleaner Form
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90036CT
- Zoro #
- G304919241
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Fiberglass, Plastic, Vinyl
- Series
- No Series
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Foam
- NSF Rating
- Not Rated
- Fragrance
- Island Breeze
- Color
- Multi
- Application
- Bathroom, Disinfectant, Soap Scum Remover
- Primary Chemical
- Citric Acid
Dimensions
- Container Size
- 22 fl oz
Description
kills 99.9% of viruses and bacteria when used as directed. removes tough soap scum and lime scale. wipes away dirt and grime with little or no scrubbing. leaves bathrooms smelling clean and fresh. bathroom cleaner trigger cleans to a brilliant shine. Tackles tough cleaning challenges like lime scale and soap scum. Wipes away dirt and grime with little or no scrubbing. Kills 99.9% of viruses and bacteria when used as directed. Leaves your bathroom smelling clean and fresh. Application: disinfectant/cleaner; applicable material: ceramics; enamel; fiberglass; finished/sealed wood; laminates; metal; plastic; sealed/engineered stone; vinyl; chemical compound: citric acid; dipropylene glycol monobutyl ether; dirt types: bacteria; lime scale; mildew; soap scum; viruses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.