Shop RECKITT BENCKISER
See all product information
Create Account
Bathroom Cleaner, 22 oz, Liquid, Fresh
- Mfr # 273635
- Zoro # G104164247
product price:Â
$
40.89
/ea
Key Features
Series
No Series
Container Size
22 oz
Cleaner Form
Liquid
Fragrance
Fresh
Application
Bathroom, Lime & Scale Remover, Soap Scum Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 273635
- Zoro #
- G104164247
- UPC #
- 19200900362
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Series
- No Series
- Cleaner Form
- Liquid
- Fragrance
- Fresh
- Application
- Bathroom, Lime & Scale Remover, Soap Scum Remover
Dimensions
- Container Size
- 22 oz
Description
Lysol 22 OZ bathroom cleaner. Clean bathroom surfaces to a brilliant shine with Lysol Power Bathroom Cleaner. The powerful foaming action tackles even the toughest cleaning challenges removing soap scum, lime scale, and everyday dirt and grime with little or no scrubbing. Simply spray the entire surface, wipe with a cloth or sponge, and enjoy a brilliant, clean shine and fresh scent. This cleaner prevents the growth of mold and mildew, while helping to fight viruses and bacteria.
Specifications- Capacity: 22 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.