Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reckitt Benckiser Disinfectant, Can, Early Morning Breeze, Clear, 12 PK 80833

Disinfectant, Can, Early Morning Breeze, Clear, 12 PK (Discontinued)

  • Mfr # 80833
  • Zoro # G310928770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80833
Zoro #
G310928770
UPC #
19200808330
Country of Origin
United States

Dimensions

Cleaner Container Size
12.5 fl oz

Details

Container Type
Can
Fragrance
Early Morning Breeze
Color
Clear
Item
Disinfectant
Chemicals For Use On
Bacteria Remover
Features
Disinfectant
Cleaner Form
Spray
Application
Multipurpose

Description

Get maximum versatility with minimal effort with Lysol Disinfectant Spray thats safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on to soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry. Application: Disinfectant/Sanitizer; Applicable Material: Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl; Chemical Compound: Ethanol; Alkyl 50% C14, 40% C12, 10% C16 Dimethyl Benzyl Ammonium Saccharinate; Dirt Types: Bacteria; Fungus; Germs; Mildew; Mold; Viruses.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.