Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant, Clear, 12 PK

  • Mfr # 95029CT

  • Zoro # G810928775


product price: $246.99
/pk 12, $20.58/ea
Free Shipping & Returns

Key Features

Color
Clear
Chemicals For Use On
Germs Remover
Application
Plastic
Cleaner Container Size
19 fl oz
Cleaner Form
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95029CT
Zoro #
G810928775
UPC #
36241950293
Country of Origin
United States

Dimensions

Cleaner Container Size
19 fl oz

Details

Color
Clear
Item
Disinfectant
Chemicals For Use On
Germs Remover
Application
Plastic
Cleaner Form
Aerosol
Features
Anti-bacterial

Description

Lysol I.C. Disinfectant Spray is a tuberculocidal, bactericidal, virucidal, and fungicidal formula that works on both soft and hard, non-porous surfaces. Help protect patients across a range of healthcare settings with a disinfectant that can kill over 100 different microorganisms. Disinfect frequently touched surfaces across several areas, including waiting rooms, patient exam rooms, resident rooms, and restrooms. Kill 99.9% of viruses and bacteria including Tuberculosis when used as directed on hard, non-porous and soft surfaces. The ready-to-use formula allows employees to disinfect and keep moving. Contains a minimal fragrance ideal for disinfection for healthcare settings 4.5x less fragrance than Lysol Brand III Disinfectant Spray. Application: Disinfectant/Sanitizer; Applicable Material: Hard, Non-porous Surfaces; Chemical Compound: Alkyl 50% C14, 40% C12, 10% C16 Dimethyl Benzyl Ammonium Saccharinate; Ethanol; Dirt Types: Bacteria; Fungus; Germs; Mildew; Mold; Viruses.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.