Zoro Homepage
This item is Discontinued.
Reckitt Benckiser Laundry Sanitizer, Bottle, Crisp Linen, Multi, 6 PK 95871

Laundry Sanitizer, Bottle, Crisp Linen, Multi, 6 PK (Discontinued)

  • Mfr # 95871
  • Zoro # G610825915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95871
Zoro #
G610825915
UPC #
19200958714
Country of Origin
United States

Details

Item
Laundry Sanitizer
Cleaner Container Type
Bottle
Fragrance
Crisp Linen
Color
Multi
For Use On
Coronavirus
Features
Bleach-free
Application
Fabric

Description

Used as an additive, this laundry sanitizer kills 99.9% of bacteria on clothes. Tested and proven to kill SARS-CoV-2, the virus that causes COVID-19, in 5 minutes when used as directed in pre-soak. Contains 0% bleach, works in cold water and is suitable to use with both whites and colors. Just add to the fabric softener compartment or directly into the water during the rinse cycle. Works in standard and HE washers. Can be used on most machine washable fabric items, including baby clothes, gym clothes, towels, bedding, undergarments and delicates. Application: Laundry Sanitizer; Applicable Material: Fabric; Chemical Compound: Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl C14 50%, C12 40%, C16 10% dimethyl benzyl ammonium chloride; Dirt Types: Klebsiella Pneumoniae; Staphylococcus Aureus.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.