Zoro Homepage

LYSOL, Disinfectant Spray, 19oz Aerosol

  • Mfr # 95029EA

  • Zoro # G810928782


product price: $17.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95029EA
Zoro #
G810928782
UPC #
36241950293
Country of Origin
United States

Description

Lysol I.C. Disinfectant Spray is a tuberculocidal, bactericidal, virucidal, and fungicidal formula that works on both soft and hard, non-porous surfaces. Help protect patients across a range of healthcare settings with a disinfectant that can kill over 100 different microorganisms. Disinfect frequently touched surfaces across several areas, including waiting rooms, patient exam rooms, resident rooms, and restrooms. Kill 99.9% of viruses and bacteria including Tuberculosis when used as directed on hard, non-porous and soft surfaces. The ready-to-use formula allows employees to disinfect and keep moving. Contains a minimal fragrance ideal for disinfection for healthcare settings 4.5x less fragrance than Lysol Brand III Disinfectant Spray. Application: Disinfectant/Sanitizer; Applicable Material: Hard, Non-porous Surfaces; Chemical Compound: Alkyl 50% C14, 40% C12, 10% C16 Dimethyl Benzyl Ammonium Saccharinate; Ethanol; Dirt Types: Bacteria; Fungus; Germs; Mildew; Mold; Viruses.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.