Shop RECKITT BENCKISER
See all product information
Create Account
LYSOL, DISINFECTING WIPES, 7 X 8, CRISP LINEN, 80 WIPES/CANISTER
Mfr # 89346
Zoro # G710928813
product price:Â
$
10.39
/ea
Key Features
Material
Nonwoven Fiber
Sheet Size
7.25" Width x 7" Length
Container Type
Tub
Length
7"
Width
7.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89346
- Zoro #
- G710928813
- UPC #
- 019200893466
- Country of Origin
- United States
Dimensions
- Sheet Size
- 7.25" Width x 7" Length
- Length
- 7"
- Width
- 7.25"
Details
- Item
- Disinfectant Wipe
- Material
- Nonwoven Fiber
- Color
- White
- Container Type
- Tub
- Fragrance
- Crisp Linen
- Application
- Multipurpose
- Cleaner Form
- Wipe
- Features
- Antibacterial
- Surfaces for Use On
- Debris Remover
Description
Boost customer confidence with the recognizable canister of Lysol Disinfecting Wipes thats ideal for high-visibility locations. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging thats easy to open, dispense, and store. Towel/Wipe Type: Disinfecting Wipes; Application: Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets; Applicable Material: Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile; Materials: Nonwoven Fiber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.