Shop RECKITT BENCKISER
See all product information
RAC91109CT Air Wick Scent Oil Warmer Refill; Clear
Mfr # RAC91109CT
Zoro # G004158346
product price:Â $73.99
/eaKey Features
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RAC91109CT
- Zoro #
- G004158346
- UPC #
- 10062338911097
- Country of Origin
- Mexico
Details
- Item
- Scent Oil Warmer Refill
- Color
- Clear
Description
Scented oil warmer refills deliver a constantly changing fragrance to create a welcoming atmosphere in your office. Long-lasting scent provides up to 45 days of continuous use on the low setting. Easy-to-install design quickly clicks into place for virtually immediate use. Refills are designed for air wick scented oil warmers.
Features- Air wick scent oil warmer refill
- Color: Clear
- Weight: 3.03 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.