This item is Discontinued.

No Product Image Available

Aluminum Anode Kit Yamaha (Discontinued)

  • Mfr # CMYHP200300KITA
  • Zoro # G607845605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMYHP200300KITA
Zoro #
G607845605
UPC #
628309126650
Country of Origin
China

Description

In fresher water, Martyr uses aluminummagnesium, which is the only alloy that offers complete protection On saltier waters, however, such as in seawater and brackish areas, we recommend an aluminum sacrificial anode Canadian Metal Corporation owns the Martyr brand of marine anodes Pacific Martyr brand sacrificial anodes have earned an international reputation for exceptional quality by using sophisticated alloys and casting Key features An ISO 9001 Quality Management System ensures that highquality Martyr anodes are pressure diecast and made to rigorous quality requirements Martyr anodes provide the best protection by using highquality alloys devoid of impurities like iron, which can degrade performance There are three different alloys to choose from Zinc Martyr I for saltwater, Aluminum Martyr II for brackish water, and Magnesium Martyr III for freshwater When the water conditions change, use different anode alloys Cathodic protection for oceangoing boats, buildings, and equipment made of iron, steel, aluminum, magnesium, and other metals at a reasonable cost Specifications Manufacturer RECMAR Brand RECMAR Model CMYHP200300KITA Product Dimensions 15 x 115 x 85 Item model number CMYHP200300KITA Manufacturer Part Number CMYHP200300KITA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.