This item is Discontinued.

No Product Image Available

Anode Kit (Discontinued)

  • Mfr # CMY4050KITM
  • Zoro # G607845827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMY4050KITM
Zoro #
G607845827
UPC #
628309260378
Country of Origin
China

Description

Do you want to safeguard your boat from corrosion caused by salt, brackish, or freshwater This product is appropriate for you Many marine engines have zinc pencil engine anodes installed to help guard against internal corrosion Anodes are often composed of zinc, a very functional base metal that is significantly less resistant to galvanic and electrolytic corrosion than most other metals The anodes serve as sacrificial metals since they emit electrons and corrode before the other metals in the motor Anodes or zincs are the first line of defense against corrosion since they attack the minimal resistant metal on a boat's engine Key Features Intended to corrode and preserve your boat's basic and essential parts Guaranteed to offer superior corrosion protection It gives remarkable efficiency and performance Underwent chemical testing Designed for simple doityourself installation It comes with three anodes, as well as hardware and installation instructions Magnesium anodes are more effective in protecting submerged metals Magnesium is an excellent choice for freshwater Specifications Brand Recmar SKU CMY4050KITM Weight 045 lbs Fits Yamaha 4050HP Material Magnesium Condition New Manufacturer Part Number MPN CMY4050KITM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.