This item is Discontinued.

No Product Image Available

Anti Theft 240Mm (Discontinued)

  • Mfr # GS73138
  • Zoro # G207872889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS73138
Zoro #
G207872889
UPC #
8435412034237
Country of Origin
Italy

Description

240 mm ANTI THEFT Outboard lock consisting of 3 mm thick stainless steel pipe A brass padlock with two keys included The outboard motor lock is composed of polished stainless steel, is sturdy, wellcrafted, and can be used in saltwater for a long time The motor lock fits most outboard motors has adjustable clamp holes and a lock mechanism that adjusts to varied bolt diameters It keeps your outboard from being stolen and keeps your clamp from being loose Internal sponge linings are present in both sections, and it does not vibrate or rattle Key Features This outboard lock is made of stainless steel and is longlasting, seawater resistant, and sturdy It prevents the theft of your outboard motor and the loosening of your clamp All small outboards with toggle bolts are compatible with this outboard lock An outboard lock and two keys are included in the box It's simple to use and doesn't get in the way It's a stainless steel pipe of excellent quality Product Details SKU GS73138 Weight 045 LBS Materials Stainless steel Brand Recmar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.