This item is Discontinued.

No Product Image Available

Cdi 40 Hp (Discontinued)

  • Mfr # REC32900-94480
  • Zoro # G007873086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC32900-94480
Zoro #
G007873086
UPC #
8435422122665
Country of Origin
Brazil

Description

CDI provides energy to the spark plug, which ignites the fuelair mixture required for internal combustion and produces horsepower The CDI stores voltage from the stator and releases it to your ignition coil when the trigger signals it TheREC3290094480is CDI for Suzuki marine engines This premium CDI igniter can instantly connect the sensor, manage the ignition system, and assist the hull engine start more effectively, all of which improve the performance and lifespan of the original engine Install with confidence withREC3290094480that is built with precision and accuracy for safety and functionality Key Features Meet and surpasses the specifications of the original part it replaces Marinegrade CDI for Suzuki marine engines DT40CWXG 198699 The housing of the CDI is of premium materials construction that is highly corrosive, durable, and strong Advance the engine's timing, resulting in more lowrpm torque and topend speed Replaces 3290094410, 3290094420, 3290094400, 3290094401, 3290094421, 3290094421000, 3290094480 Specifications BRAND RECMAR SKU REC3290094480 Weight044 LBS Unit Of Measure EA This product replaces 3290094400, 3290094401, 3290094410, 3290094420, 3290094421, 3290094421000, 3290094480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.