Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REC688-12416-00
Zoro #
G808146389
UPC #
8435422164924
Country of Origin
China
Description
Recmar is one of the leading manufacturers offering various inboard and outboard marine spare parts Recmar followed certain standards to the benefit of every boat owner's needsREC6881241600is a hydraulic valve that changes position gradually control or abruptly switch The pressurerelieving valve and the pressurelowering valve are the two most popular types of pressure control valves By alleviating part or all of the flow to the tank, pressure relief valves regulate system pressureREC6881241600 has a long actuation shaft and a soft elastomeric sealing washer When the actuation shaft is depressed, the pin is forced off the valve core's housing seat, allowing flow to pass through the valve An external static seal on the core assembly prevents leakage between the valve core and the mating chamber and its screws Key Features Costeffective and durable, able to withstand sea conditions Highpressure applications are adequately handled Made from prime grade materials, safe and high in quality Specifications Brand Recmar SKU REC6881241600 Weight 001 LBS This product replaces 6881241600, 6881241600 This product replaces 6881241600, 6881241600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.