This item is Discontinued.

No Product Image Available

Cylinder Head Gasket (Discontinued)

  • Mfr # REC351-01005-0
  • Zoro # G307873625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REC351-01005-0
Zoro #
G307873625
UPC #
8435422126571
Country of Origin
Taiwan, Province of China

Description

The head gasket seals the combustion chamber in the engine and fills the combustion portion of the machine to allow oil and coolant to circulate This product enables the vehicle to produce enough power to move forward while preventing harmful gases from exiting the combustion chamber via the exhaust system In modern vehicles, the head gasket comprises several layers of steel material entwined with elastomer, making it more durable and longlasting Historically, vehicles were outfitted with graphite or asbestos gaskets In comparison to asbestosproduced gaskets, today's gaskets are superior because they are less prone to leakage and pose little to no health risks The head gasket is an essential component of a combustible engine The head gasket keeps the pressure generated by the spark plug's ignition of fuel vapors within the combustion chamber The combustion chamber houses the pistons and requires a high level of stress to ensure that the pistons continue to fire correctly Furthermore, oil and coolant serve similar functions, but they cannot coexist to function correctly The head gasket keeps the chambers separate, preventing fluid crosscontamination Features Replaces Mercury 278129391 Tohatsu 346010050 Keeps the chambers separate, preventing fluid crosscontamination It allows the vehicle to move forward while preventing harmful gases from exiting the combustion chamber through the exhaust system Specification Brand Recmar SKU REC351010050 Weight 006 LBS Manufacturer Part Number MPN REC351010050 This product replaces 27803663018, 27803663034, 803663018, 803663034 351010050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.