
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAF25-05130000
Zoro #
G607822392
UPC #
8435422106894
Country of Origin
China
Description
A fuel pump assembly is a device in a gas tank that sends gasoline to the engine Aside from the pump, the assembly includes some other components, each of which has a specific purpose in the gasoline pumping system The fuel pump assembly, also known as the fuel pump module assembly, ensures clean, pressured gasoline reaches the fuel injectors The fuel pump assembly of an engine is in charge of delivering the required amount of fuel to the engine at the proper pressure and timing The assembly's major components include the screen filter, gasoline pump, and fuel pressure regulator Key Features 100 brand new and of excellent quality Durability and dependability are both outstanding It is of standard size and may be easy to change It gives the best performance, high dependability, and advanced production technology This fuel pump is highquality steel that is both wear and corrosionresistant It is resistant to deformation and can handle both high and low temperatures Product Details SKU PAF2505130000 Weight 034 LBS Brand Recmar This product replaces 826398A1, 826398A3, 826398T3 F2505130000 62Y2441000, 62Y2441001, 62Y2441002, 62Y2441003, 62Y2441004, 62Y244100400, 62Y2441000, 62Y2441001, 62Y2441002, 62Y2441003, 62Y2441004, 62Y244100400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.