This item is Discontinued.

No Product Image Available

Outboard Starter Yamaha (Discontinued)

  • Mfr # PH130-0058
  • Zoro # G707732799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH130-0058
Zoro #
G707732799
UPC #
-
Country of Origin
China

Description

ThePH1300058 from Recmar is reliable, durable, and highquality This boat component does not harm the boat engine but only assists in the smooth and safe operations of the boat This outboard starter from Recmar makes it easy to start the boat engine This outboard starter uses a battery to engage the starter ring and activate the Bendix Marine engine starters differ from automotive starters in that they are protected from moisture, pollution, and stray sparks that could cause damage to your boat This outboard starter is functional in harsh marine environments without breaking This product is easy to install in boat engines and has corrosion resistance to avoid boat damage and low performance Key Features Strong, reliable, and highquality material Constructed for quick and simple use Improves boat engine performance Functional in marine environments Product replaces 6888180010 6888180011 688818001100 6888180012 688818001200 6888180010 6888180011 688818001100 6888180012 688818001200 Product Specifications Brand Recmar SKU PH1300058 Weight 292 LBS Manufacturer Part Number MPN PH1300058 This product replaces 6888180010, 6888180011, 688818001100, 6888180012, 688818001200, 6888180010, 6888180011, 688818001100, 6888180012, 688818001200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.