This item is Discontinued.

Recmar Relay PH375-0047

Relay (Discontinued)

  • Mfr # PH375-0047
  • Zoro # G307954607
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH375-0047
Zoro #
G307954607
UPC #
8435412090066
Country of Origin
China

Description

PH3750047 is a highquality Suzuki trim motortiltup Ais an electrically controlled switch It converts small electrical stimuli into larger currents It comprises a collection of input terminals for single or multiple control signals, and a set of functioning contact terminals The switch can have any number of contacts in any contact form, including make contacts, break contacts, and combinations of the two Key Features Topquality 100 Brand new and made with the highestquality materials in the industry Uses electromagnetism Opens and closes connections to control one electrical circuit HighPerformance Quality OEM Style trim motor Meets OEM standards or higher Built to perform Compact Easy to store, carry and install Designed to provide maximum convenience and comfort It has been proven and tested for its exceptional dependability throughout the manufacturing process Approve marinegrade product Specifications Brand RECMAR Condition Brand New Item Number PH3750047 Weight 023 LBS Mounting Type Tilt Note For marine applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.