This item is Discontinued.

No Product Image Available

Starter (Discontinued)

  • Mfr # PH130-0028
  • Zoro # G507874897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH130-0028
Zoro #
G507874897
UPC #
8082821881602
Country of Origin
China

Description

Don't get taken in by cheap knockoffs Thisis the best beginning you can get for your vast block Compared to other high amp starters from RECMAR, it is the best on the market, and the established reliability of a Permanent Magnet Gear Reductioncannot be topped WARNING CA PROPOSITION 65 Key features Item Description Unit Type Mercury Type PMDD Voltage 12 Rotation CCW Teeth 9 Gear OD 165 42 mm Mounting Ear 1 81mm Unthreaded Mounting Ear 2 81mm Unthreaded Specifications Brand RECMAR Manufacturer's Part Number PH1300028 4 1016 mm long field case length Applications Please verify your OEM part number from your original unit to ensure fitment MARINE 30E 4STROKE 456CI 30 HP MARINER ENGINE 19992001 MARINE 30E 4STROKE MERCURY ENGINE 456CI 30 HP 19992001 MARINE 30E EFI 4STROKE 30 HP ENGINE BY MERCURY 20032005 3CYL MARINE 30EL 4STROKE 456CI 30 HP MARINER ENGINE 19992001 MARINE 30EL 4STROKE 456CI 30 HP MERCURY ENGINE 19992001 MARINE 30EL EFI 4STROKE 30 HP ENGINE BY MERCURY 20022009 3CYL MARINE 30ELH 4STROKE 456CI 30 HP MARINER ENGINE 19992001 MARINE 30ELH 4STROKE 456CI 30 HP MERCURY ENGINE 19992001 MARINE 30ELH EFI 4STROKE 30 HP ENGINE BY MERCURY 20022009 3CYL MARINE 30ELHPT EFI 4STROKE 30 HP ENGINE BY MERCURY 20062009 3CYL MARINE 30ELPT 4STROKE 456CI 30 HP MARINER ENGINE 19992001 MARINE 30ELPT 4STROKE MERCURY ENGINE 456CI 30 This product replaces 50854636, 50854636T, 50859170T, 50884045T, 50888160T, 50893887T, 50893897T, 854636T, 859170T, 884045T, 888160T, 893887T 67C8180000, 67C8180001, 67C8180002, 67C818000200, 67C8180000, 67C8180001, 67C8180002, 67C818000200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.