This item is Discontinued.

No Product Image Available

Starter (Discontinued)

  • Mfr # PH130-0049
  • Zoro # G507874958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH130-0049
Zoro #
G507874958
UPC #
8435422171991
Country of Origin
China

Description

The primary function of ais to start the engine It can be a nightmare for people who have packed their belongings and driven 20 miles to the lake to enjoy some fun boating, only to discover that the boat motor would not start due to a faulty Marine engine starters differ from automotive starters in that they are protected from moisture, pollutants, and stray sparks that could damage your boat The PH1300034has been thoroughly tested to ensure ignition protection If there are gases in the bilge, it protects your boat from an explosion caused by a stray spark from your Features the greatest corrosion resistance For increased wear resistance, induction cases on motor shafts are hardened at bearing surfaces spins the engine to get it going on its powermariner 2040HP 197792A This part is compatible with the following marine engines Yamaha 2540 hk twostroke engine25BWCS 69RA,25BMHS 69RA,E25A 61N,25VE 61R,25VM 61R,25VM 61R,25VM ,61R,30G 61R,30GE 61R,30HWCS 69SD,30HMHS 69SA,30HWL 69SD,30HMHS 69SA,40QE 6R6,40QE2 6R6,40QM 6R6,40QE2, 6R6,40Q Specification Brand Recmar SKU PH1300049 Weight 222 LBS Manufacturer Part Number MPN PH1300049 This product replaces 50814980M, 5096359M, 5097693M, 814980M, 97693M 6898180010, 6898180011, 6898180012, 6898180013, 689818001300, 6898180010, 6898180011, 6898180012, 6898180013, 689818001300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.