Zoro Homepage

Helical Insert, #2-8 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 16323

  • Zoro # G4312624


product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
#2-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16323
Zoro #
G4312624
UPC #
20317163236
Country of Origin
Australia

Dimensions

Overall Length
3 in
Thread Size
#2-8
Compatible Tap Size
#2-8

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Helical Insert, UN 2-8X1.5D, PK10, Locking, Material 304 Stainless, Length: 3", Right Hand Thread Direction. STI Tap size: 2-8. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products