Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 25104

  • Zoro # G0508790


product price: $11.15
/pk 10, $1.12/ea

Key Features

Overall Length
20 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25104
Zoro #
G0508790
UPC #
020317251049
Country of Origin
Australia

Dimensions

Overall Length
20 mm
Thread Size
M10-1.50

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.