Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, Free-Running, 1/4"-26 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 20043

  • Zoro # G4309675


product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38

Key Features

Overall Length
3/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Compatible Tap Size
1/4"-26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043
Zoro #
G4309675
UPC #
20317200436
Country of Origin
Australia

Dimensions

Overall Length
3/8 in
Thread Size
1/4"-26
Compatible Tap Size
1/4"-26

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Helical Insert Type
Free-Running
System of Measurement
Inch

Description

Helical Insert, BSF 1/4-26X1.5D, PK10, Free Running, Material 304 Stainless, Length: 0.375", Right Hand Thread Direction. STI Tap size: 1/4-26. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.