Tangless Helical Insert, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 1000 PK

  • Mfr # TL14062

  • Zoro # G7572700


product price:  $255.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Overall Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Tang Style
Tangless
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL14062
Zoro #
G7572700
UPC #
20317908882
Country of Origin
Australia

Dimensions

Overall Length
3/8 in
Thread Size
3/8"-24

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
Tang Style
Tangless
System of Measurement
Inch
Includes
Insert

Description

Insert,304Ss,3/8-24x1D,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products