Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK

  • Mfr # 08123

  • Zoro # G4309386


product price: $110.48
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Overall Length
18 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Compatible Tap Size
M12-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08123
Zoro #
G4309386
UPC #
20317081233
Country of Origin
Australia

Dimensions

Overall Length
18 mm
Thread Size
M12-1.25
Compatible Tap Size
M12-1.25

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Helical Insert Type
Free-Running
System of Measurement
Metric

Description

Helical Insert, M12-1.25X1.5D, PK100, Free Running, Material 304 Stainless, Length: 18MM, Right Hand Thread Direction. STI Tap size: M12-1.25. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.