Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Running Helical Insert Repair Kit, Helical Inserts, M14-1.25, Plain 18-8 Stainless Steel

  • Mfr # 38142

  • Zoro # G2332163


product price: $73.99
/ea

Key Features

Insert Types Included
Helical Inserts
Thread Size
M14-1.25
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38142
Zoro #
G2332163
UPC #
020317381425
Country of Origin
Australia

Dimensions

Thread Size
M14-1.25
Insert Length
9.5 mm
Number of Sizes
1

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Sparkplug
Number of Inserts
10
System of Measurement
Metric
Compatible Material
Metal
Includes
(10) M14-1.25 Inserts
Number of Pieces
10
Series
Recoil
Thread Direction
Right Hand
Helical Insert Type
Free-Running
Material Grade/Class
18-8
Tang Style
Tanged
Tool Material
Stainless Steel
Manufacturer Location
Globally Sourced
Thread Pitch
1.25 mm

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included Not Applicable, Finish Plain, Helical Insert Type Free-Running, Insert Length 9.5 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 10, Number of Pieces 10, Number of Sizes 1, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included Not Applicable, Thread Direction Right Hand, Thread Size M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.