
Key Locking Insert, Heavy Wall, 4 Keys Keys, 7/8"-14 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel
Mfr # 74142
Zoro # G4309270
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
Material
Steel
Number of Locking Keys
4 Keys
External Thread Size
1-1/4"-12
Drill Bit Size
1-3/16 in
Compatible Tap Size
1-1/4"-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74142
Zoro #
G4309270
UPC #
20317741427
Country of Origin
Hungary
Dimensions
Internal Thread Size
7/8"-14
External Thread Size
1-1/4"-12
Drill Bit Size
1-3/16 in
Compatible Tap Size
1-1/4"-12
Details
Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Heavy Wall
Internal Thread Class
2B
External Thread Class
2A
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Heavy, Internal / External size: 7/8-14 X 1 1/4-12, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 1 1/4-12, Tap Drill Size: 1 3/16, Use with Tool: 72875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.