
Key Locking Insert, Thin Wall, 4 Keys Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (Discontinued)
- Mfr # 74051
- Zoro # G4311608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74051
Zoro #
G4311608
UPC #
20317740512
Country of Origin
Hungary
Dimensions
Internal Thread Size
5/16"-24
External Thread Size
7/16"-14
Drill Bit Size
X
Compatible Tap Size
7/16"-14
Details
Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
External Thread Class
2A
Internal Thread Class
2B
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: 5/16-24 X 7/16-14, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 7/16-14, Tap Drill Size: X, Use with Tool: 72312
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.