
Key Locking Insert, Thin Wall, 4 Keys Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel (Discontinued)
- Mfr # 75061
- Zoro # G4312630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75061
Zoro #
G4312630
UPC #
20317750610
Country of Origin
Hungary
Dimensions
Internal Thread Size
M6-1.00
External Thread Size
M10-1.25
Drill Bit Size
8.8 mm
Compatible Tap Size
M10-1.25
Details
Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
Internal Thread Class
6H
External Thread Class
6g
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: M6-1 X M10-1.25, Thread Class: 6H Internal / 6g ExternalClass 6H Tap Size: M10-1.25, Tap Drill Size: 8.8, Use with Tool: 72250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.