Recoil
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 45035
Zoro # G3431714
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Shank Dia. 3.55mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-3/16in Size (J1270)
- STARRETT 1-11/16" Synthetic Diamond Grit Hole Saw (KD1116-N)
- DAVIES Round Grip Clamp Knob, 10-32 Size, 0.53"L, HR Phenolic (2965BW)
- STEEL GRIP 6 in. Forged Steel Bench Vise Swivel Base (DR76517)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (06CPB)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300835)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- Recoil Taps