Tangless Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK
Mfr # TL05104
Zoro # G7572883
product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Overall Length
15 mm
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
M10-1.50
Tang Style
Tangless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL05104
Zoro #
G7572883
UPC #
20317908660
Country of Origin
Australia
Dimensions
Overall Length
15 mm
Thread Size
M10-1.50
Details
Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
Tang Style
Tangless
System of Measurement
Metric
Includes
Insert
Description
Insert,304Ss,M10-1.5x2D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.