Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOS427DSS
Zoro #
G2575867
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8 in
Length
27 in
Width
4 in
Length (Straight Wireway)
27 in
Details
Item
Occupancy Sensor
Termination
1 ft Cable with Bare Wires
Material
vinyl
Contact Form
(2) SPST
AC Contact Rating
100W @ 24V
DC Contact Rating
100W @ 24V
Actuating Force
3 to 5 lb
Description
Bed Occupancy Sensor, 1 ft Cable with Bare Wires, Length 27 in, Width 4 in, Thickness 3/8 in, Actuating Force 3 to 5 lb, Material Vinyl, -, Contact Form (2) SPST, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.