Automatic/Manual, Electromechanical, Entrematic HA8-LP, Door Operator, Heavy Duty
Mfr # WL-109-75
Zoro # G3128985
product price: $7,292.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Frame
Closer Performance
Heavy Duty
Closer Series
Entrematic HA8-LP
Closer Type
Hold Open
Finish
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-109-75
Zoro #
G3128985
UPC #
-
Country of Origin
Canada
Dimensions
Housing Depth
5 1/8 in
Housing Height
4 1/8 in
Housing Length
75 in
Length Between Mounting Holes
73 in
Height Between Mounting Holes
3 1/8 in
Description
Low Energy Door Operator,Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.