Wood Pellet Wi-Fi Grill, 100 sq-in Primary Cooking Surface, 1200 sq-in Secondary Cooking Surface

  • Mfr # RT-1200BB

  • Zoro # G722433503


product price:  $2,209.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-1200BB
Zoro #
G722433503
UPC #
810179690229
Country of Origin
China

Description

Recteq Wood Pellet Wi-Fi Grill, Primary Cooking Surface Area: 100 sq-in, Secondary Cooking Surface Area: 1200 sq-in, Grate Material: Stainless Steel, Ignition Type: Electric, Smoker Included: No, Side Shelf Included: No, Temperature Rating: 180 to 700 deg F, Body Material: Stainless Steel, Black/Silver, Dimensions: 45 in H x 47 in W x 45 in D, Includes: (2) Meat Probes, 1200 Sq-in of Cooking Space and 30 lb Hopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.