Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Break-Out General Purpose Anti Seize, 12 oz, Aerosol Can

  • Mfr # 73861

  • Zoro # G7477644


product price: $37.98
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Aerosol
Series
Break-Out
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73861
Zoro #
G7477644
UPC #
021449738316
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Aerosol
Series
Break-Out
Item
General Purpose Anti-Seize
Color
Bronze
VOC Content
0%
Application
Fine copper flakes and graphite particles dispersed ina high temperature, corrosion resistand aerosol for use on bolts, nuts and screws. Resists seizure for easy breakout up to 1800F. Recommended for Stainless Steel up to 550F.
Standards
Exceeds MIL-A-907E
Container Type
Aerosol Can
Specific Gravity
1.20
Flash Point
466 Degrees F
50 State VOC Compliant
Yes
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Military Standard
MIL-A-907E
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Maximum Pressure
Not Rated
Metal Free
No
Flammability
Flammable
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
Aerosol Container Delivery Method
Wide Spray
Conductivity
Conductive
Metal Detectable Container
Metal Detectable
Base Anti-Seize Compound
Copper
Water Resistance
Yes
Primary Additives
Graphite
Operating Temperature - Minimum
-65 Degrees F
Aerosol Container Net Fill
12 oz
Odor
Not Odorless
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
Operating Temperature - Maximum
1,800 Degrees F
Container Capacity
12.76 oz

Description

General Purpose Anti-Seize, 12.76 oz, Aerosol Can, Copper, Aerosol, Break-Out, -65 Degrees F, 1,800 Degrees F, Rectorseal, Bronze, Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.