Shop RECYCLEPAK
See all product information
Create Account
Bulb Recycling Kit, 15" L x 15" W x 15" D
- Mfr # SUPPLY-192
- Zoro # G3013482
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
For Use With
150 small spiral, 265 4-pin CFLs or 125 incandescent or misc. spots, 525 2-pin, LEDs and floods.
Width
15 in
Depth
15 in
Length
15 in
Weight Capacity
37 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPPLY-192
- Zoro #
- G3013482
- UPC #
- 094922273642
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Depth
- 15 in
- Length
- 15 in
- Overall Width
- 15 in
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
Details
- Item
- Lighting Recycling Kit
- For Use With
- 150 small spiral, 265 4-pin CFLs or 125 incandescent or misc. spots, 525 2-pin, LEDs and floods.
- Weight Capacity
- 37 lb
- Volume Capacity
- Weight Dependent
- Includes
- Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Transportation, Waste Pickup
- UN Approval No.
- 4G/Y17/S/XX* USA/+BR9499
- Recycling Item
- Lamp Recycling
- For Lighting Shape
- (150) Spiral CFL, (265) 4-Pin CFL, (525) 2-Pin CFL
- Prepaid Disposal Included
- Prepaid Disposal Included
- For Lighting Technology
- CFL, INC, LED
- Liner Type
- 5.5 mil Vapor Barrier Liner
Description
Lighting Recycling Kit, For Lighting Technology CFL, INC, LED, For Lighting Shape (150) Spiral CFL, (265) 4-Pin CFL, (525) 2-Pin CFL, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 37 lb, Volume Capacity Weight Dependent, 15 in Length, 15 in Width, 15 in Depth, UN Approval No. 4G/Y17/S/XX* USA/+BR9499, Liner Type 5.5 mil Vapor Barrier Liner
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.