ElectronicRecyclingBox, 10.25inL, 9inW
- Mfr # SUPPLY-413
- Zoro # G214739038
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cell Phones, Computer Electronics, Toner Cartridges
Width
9 in
Depth
6 in
Length
10 1/4 in
Weight Capacity
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPPLY-413
- Zoro #
- G214739038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Depth
- 6 in
- Length
- 10 1/4 in
- Size- Alpha
- XS
- Overall Width
- 9 in
- Overall Length
- 10 1/4 in
- Wire Rope Length
- 10 1/4 in
Details
- Item
- Electronic Recycling Box
- For Use With
- Cell Phones, Computer Electronics, Toner Cartridges
- Weight Capacity
- 10 lb
- Volume Capacity
- Weight Dependent
- Includes
- Liner, Liner Tie
- Series
- RecyclePak(R)
- Prepaid Disposal Included
- Prepaid Disposal Included
- Compatible Product Type
- Cell Phones, Computer Electronics, Toner Cartridges
Description
Electronic Recycling Box, Volume Capacity Weight Dependent, Weight Capacity 10 lb, 10 1/4 in Length, 9 in Width, 6 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Not Applicable Top Dia., Not Applicable Bottom Dia., Includes Liner, Liner Tie, For Use With Cell Phones, Computer Electronics, Toner Cartridges, Standards Not Applicable, UN Approval No. Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.