Shop RECYCLEPAK
See all product information
Create Account
Medical Electronics Recycling Box
- Mfr # SUPPLY-480CH
- Zoro # G812846244
product price:Â
$
85.15
/ea
Key Features
Width
9 in
Depth
6 in
Series
RecyclePak(R)
Restricted Non-Recyclable Material
Broken or Damaged Medical Electronics
Includes
Liner, Liner Tie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUPPLY-480CH
- Zoro #
- G812846244
- UPC #
- -
- Country of Origin
- United States
- Item
- Medical Electronics Recycling Box
- Series
- RecyclePak(R)
- Restricted Non-Recyclable Material
- Broken or Damaged Medical Electronics
- Includes
- Liner, Liner Tie
- Prepaid Disposal Included
- Prepaid Disposal Included
- Volume Capacity
- Weight Dependent
- Weight Capacity
- 10 lb
- For Use With
- Medical Diagnostic Components, Medical Electronics, Medical Peripherals
- Compatible Product Type
- Medical Diagnostic Components, Medical Electronics, Medical Peripherals
Dimensions
- Width
- 9 in
- Depth
- 6 in
- Length
- 10 1/4 in
- Size- Alpha
- XS
- Overall Width
- 9 in
- Overall Length
- 10 1/4 in
- Wire Rope Length
- 10 1/4 in
Description
Medical Electronics Recycling Box, Volume Capacity Weight Dependent, Weight Capacity 10 lb, 10 1/4 in Length, 9 in Width, 6 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Not Applicable Top Dia., Not Applicable Bottom Dia., Includes Liner, Liner Tie, For Use With Medical Diagnostic Components, Medical Electronics, Medical Peripherals, Standards Not Applicable, UN Approval No. Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.