Shop RECYCLEPAK
See all product information
Create Account
Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6"
- Mfr # SUPPLY-093
- Zoro # G3700225
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dry Cell Batteries
Width
5 1/2 in
Depth
6 in
Length
6 1/2 in
Weight Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPPLY-093
- Zoro #
- G3700225
- UPC #
- 094922121998
- Country of Origin
- United States
Dimensions
- Width
- 5 1/2 in
- Depth
- 6 in
- Length
- 6 1/2 in
- Top Dia.
- 7 3/4 in
- Maximum Battery Size - L
- Lithium Content Dependent and Weight Dependent
- Maximum Battery Size - WxH
- Lithium Content Dependent and Weight Dependent
- Overall Width
- 5 1/2 in
Details
- Item
- Battery Recycling Kit
- For Use With
- Dry Cell Batteries
- Weight Capacity
- 15 lb
- Volume Capacity
- 1/2 gal
- Includes
- Container
- Recycling Item
- Battery Recycling
- UN Approval No.
- 1H2/Y4/S/XX*
- Prepaid Disposal Included
- Prepaid Disposal Included
- For Battery Type
- Dry Cell Batteries
Description
Battery Recycling Kit, For Battery Type Dry Cell Batteries, 1/2 gal Volume Capacity, 15 lb Weight Capacity, Maximum Battery Size - L Lithium Content Dependent and Weight Dependent, Maximum Battery Size - WxH Lithium Content Dependent and Weight Dependent, Prepaid Disposal Included Prepaid Disposal Included, 6 1/2 in Length, 5 1/2 in Width, 6 in Depth, 7 3/4 in Top Dia., UN Approval No. 1H2/Y4/S/XX*
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.